Beli hammer pneumatic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Egamaster Pneumatic Hammer (Martil / Palu)
    Mulai

    Rp3.999.900

    Egamaster Pneumatic Hammer (Martil / Palu)
    atribut:
    • B.P.M: 3500
    • Capacity (mm): 10
    • L (mm): 170
  2. TSUZUMI Generator Gasoline Set TIG Series (Genset Bensin)
    Mulai

    Rp14.999.900

    TSUZUMI Generator Gasoline Set TIG Series (Genset Bensin)
    Deskripsi:
    Super Silent Inverter GeneratorEngine Model: R225DN-VIEngine Type: Single Cylinder, 4-Stroke, Forced Air Cooling, OHVDisplacement (cc): 224Fuel Tank Capacity: 8.3 LOil Capacity: 0.5 LStarting Method: Recoil (Pull Start) & Electric Start
    atribut:
    • Fuel Type: LPG & Gasoline
    • Rated Speed (rpm): 3600
    • AC Output Quality: ISO8528 G2
    • Charging Current (A): 8.3 (DC)
    • Charging Voltage (V): DC 12
    • Dimensions (mm): 625x515x550
    • E10 Maximum Power (kW): 4
    • E10 Rated Power (kW): 3.8 (PRP)
    • LPG Maximum Power (kW): 3.6
    • LPG Rated Power (kW): 3.4 (PRP)
    • Overload Protection: Non-Fuse Protector
    • Power Factor: 1
    • Rated Current (A): 16.5/14.8
    • Rated Frequency (Hz): 50
    • Rated Voltage (V): 230
  3. Chicago Pneumatic Air-Powered Sand Rammer & Backfill Tamper
    Mulai

    Rp21.999.900

    Chicago Pneumatic Air-Powered Sand Rammer & Backfill Tamper
    Deskripsi:
    Bench sand rammers are shorter than floor models to pack small sand molds and patterns in foundries and casting facilities. They are also used to prepare sand cylinders for ceramics testing.
  4. Nippon Pneumatic Industrial (NPK) Sand Rammer
    Mulai

    Rp9.999.900

    Nippon Pneumatic Industrial (NPK) Sand Rammer
    Deskripsi:
    -Powerful and less resistance.-A lever type. -For work such as sand hardening of castings, hardening of fire brick etc. -Hose Nipple-Nipple Stead
    atribut:
    • Total Length: 380mm
    • Shot Diameter: 50mm
    • Pedestal Height: 22.0mm
    • Piston Stroke: 60mm
    • Hose Inner Diameter: 12.7mm
    • Hose Mounting Port: Rc1/4mm
    • Air consumption: 0.25m³/min
    • Content: Hose Nipple, Nipple Stead
  5. Chicago Pneumatic Air-Powered Hammer
    Mulai

    Rp2.599.900

    Chicago Pneumatic Air-Powered Hammer
    Deskripsi:
    Air hammers use bits with 0.401" or 0.498" round shanks to handle most material removal and light chipping tasks. Sometimes called zip guns or chiseling hammers, they are generally lighter and more compact but less powerful than chipping hammers. They are commonly used to remove scale and slag, debur surfaces, and clean castings. Their pistol-grip design sets the barrel at a right angle to the grip, so users can control the pressure applied to the bit and hold the tool steady in a range of positions on vertical and horizontal surfaces. They have a trigger switch to activate the tool.
    atribut:
    • UNSPSC: 27131504
    • Air Inlet Connection Size (inch): 1/4
    • Air Inlet Gender: Female
    • Air Inlet Size (inch): 1/4 NPT Female
    • Air Inlet Type: NPT
    • Air Pressure (psi): 90
    • Compatible Collar Shape: Round
    • Dust Management: None
    • Dust Sealed Switch: No
    • Handle Type: Pistol Grip
    • Minimum Hose Size (inch): 3/8
    • Power Source: Air Powered
    • Shank Design: Round
    • Shank Shape: Round
    • Standards: ISO 28927-9
    • Throttle Type: Trigger
  6. Chicago Pneumatic Air Hammer
    Mulai

    Rp22.999.900

    Chicago Pneumatic Air Hammer
    Deskripsi:
    Riveting hammers use chisel bits to set rivets for assembling parts and repairing metal structures, especially in aerospace applications. They deliver a measured blow to prevent damage to rivet heads and surrounding materials. Their compact size allows them to fit inside frames and assemblies. They have a pistol-grip design that sets the barrel at a right angle to the grip, so users can control the pressure applied to the bit and hold the tool steady in a range of positions on vertical and horizontal surfaces. They have a trigger switch on the grip to activate the tool.
  7. Honda Power Product Generator Gasoline (Genset Bensin)
    Mulai

    Rp9.999.900

  8. TSUZUMI Generator Tower Light
    Mulai

    Rp47.999.900

    TSUZUMI Generator Tower Light
    atribut:
    • Voltage (V): 220
  9. MATSUMOTO PLATINUM Generator Diesel Silent Type
    Mulai

    Rp14.999.900

    MATSUMOTO PLATINUM Generator Diesel Silent Type
    Deskripsi:
    ES : Single PhaseATS Plug, 30 AH
  10. FUJI Sand Rammer
    Mulai

    Rp14.999.900

  11. Nippon Pneumatic Industrial (NPK) Sand Rammer
    Mulai

    Rp13.999.900

    Nippon Pneumatic Industrial (NPK) Sand Rammer
    Deskripsi:
    -Powerful and less resistance.-A lever type. -For work such as sand hardening of castings, hardening of fire brick etc. -Hose Nipple-Nipple Stead
    atribut:
    • Total Length: 502mm
    • Shot Diameter: 64mm
    • Pedestal Height: 25.4mm
    • Piston Stroke: 110mm
    • Hose Inner Diameter: 12.7mm
    • Hose Mounting Port: Rc3/8mm
    • Air consumption: 0.40m³/min
    • Content: Hose Nipple, Nipple Stead
  12. RYU Generator Gasoline Set 4 Tak (Genset Bensin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.599.900

  13. FIRMAN Generator Gasoline (Genset Bensin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    FIRMAN Generator Gasoline (Genset Bensin)
    Deskripsi:
    Produk genset dari Firman Indonesia menggunakan bahan bakar bensin. Digunakan sebagai penghasil energi listrik, untuk menggantikan energi listrik yang terputus atau untuk suatu wilayah yang belum masuk listrik.
  14. FIRMAN Light Tower
    Mulai

    Rp52.999.900

    FIRMAN Light Tower
    atribut:
    • Engine Oil Capacity (L): 1.65
  15. TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet)
    Deskripsi:
    TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet Flexible)-Material Chrome vanadium, -Heat treated alloy steel, -Drop forged for extra strength, -Highly fully polishing finish
  16. Nippon Pneumatic Industrial (NPK) Sand Rammer
    Mulai

    Rp9.699.900

    Nippon Pneumatic Industrial (NPK) Sand Rammer
    Deskripsi:
    -Powerful and less resistance.-A lever type. -For work such as sand hardening of castings, hardening of fire brick etc. -Hose Nipple-Nipple Stead
    atribut:
    • Total Length: 337mm
    • Shot Diameter: 40mm
    • Pedestal Height: 18.0mm
    • Piston Stroke: 60mm
    • Hose Inner Diameter: 9.5mm
    • Hose Mounting Port: Rc1/4mm
    • Air consumption: 0.20m³/min
    • Content: Hose Nipple, Nipple Stead
    • Purpose of Use: For work such as sand hardening of castings, hardening of fire brick etc.
Daftar Harga hammer pneumatic Terbaru October 2026
Egamaster Pneumatic Hammer (Martil / Palu)Rp3.999.900
TSUZUMI Generator Gasoline Set TIG Series (Genset Bensin)Rp14.999.900
Chicago Pneumatic Air-Powered Sand Rammer & Backfill TamperRp21.999.900
Nippon Pneumatic Industrial (NPK) Sand RammerRp9.999.900
Chicago Pneumatic Air-Powered HammerRp2.599.900
Chicago Pneumatic Air HammerRp22.999.900
KRISBOW Generator Gasoline (Genset Bensin)Rp2.299.900
Honda Power Product Generator Gasoline (Genset Bensin)Rp9.999.900
TSUZUMI Generator Tower LightRp47.999.900
MATSUMOTO PLATINUM Generator Diesel Silent TypeRp14.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait